6 AWG THHN/THWN-2 Stranded Copper, White/Red Stripe, 500'
Item #:
365391
Cat #:
THHN6STRWHTRED500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Red Stripe, 500 ft. Reel.
Overview
6 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Red Stripe, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN6STRWHTRED500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | White/Red |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 6 |
Package Type: | Reel |
Jacket: | PVC |
Color: | White/Red |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)