700 MCM THHN/THWN-2 Stranded Aluminum, Black, 2000'

Item #: 707045
Cat #: THHN700STRBLK2000RL
UPC: 980120535517
Sign In or Register to view pricing and more.
Documents & Guides
700 MCM THHN/THWN-2 Stranded Aluminum, Black, 2000 Foot Reel

Overview

700 MCM THHN/THWN-2 Stranded Aluminum, Black, 2000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980120535517, THHN700STRBLK2000RL

Specifications

Gauge: 700
Jacket: PVC
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Gauge: 700
Color: Black
Conductors: 1
Material: Aluminum
Package Type: Reel
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)