8 AWG THHN/THWN-2 Stranded Copper, Purple, 5000' Reel

Item #: 719528
Cat #: THHN8STRPUR5000RL
UPC: 980100231378
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG THHN/THWN-2 Stranded Copper, Purple, 5000' Reel

Overview

8 AWG THHN/THWN-2 Stranded Copper, Purple, 5000' Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231378, THHN8STRPUR5000RL

Specifications

Color: Purple
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Package Type: Reel
Color: Purple
Material: Copper
Volts AC: 600
Gauge: 8
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)