14/2 SOLID TWISTED W/G THW

Item #: 389047
Cat #: THW14/2SOLTWISTEDWG500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
14/2 SOLID TWISTED W/G THW

Overview

14/2 SOLID TWISTED W/G THW
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW14/2SOLTWISTEDWG500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Solid
Jacket: PVC
Volts AC: 600
Gauge: 14
Package Type: Reel

Customer Reviews

No reviews for this product
(0)