COP THW14SOLWHTBLK500RL WIRE

Item #: 611142
Cat #: THW14SOLWHTBLK500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW14SOLWHTBLK500RL WIRE THW-14-WHT/BLK-SOL-CU-500R

Overview

COP THW14SOLWHTBLK500RL WIRE THW-14-WHT/BLK-SOL-CU-500R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW14SOLWHTBLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14
Package Type: Reel
Jacket: PVC
Color: White/Black
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)