COP THW14STRYEL500RL

Item #: 508066
Cat #: THW14STRYEL500RL
UPC: 980100213619
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW14STRYEL500RL THW-14-YEL-7STR-CU-500SP

Overview

COP THW14STRYEL500RL THW-14-YEL-7STR-CU-500SP
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100213619, THW14STRYEL500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)