2/0 THW Stranded Copper, Black, Cut to Length

Item #: 1341469
Cat #: THW2/0STRBLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG THW Stranded Copper, Black, Cut to Length

Overview

2/0 AWG THW Stranded Copper, Black, Cut to Length
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: THW2/0STRBLK-CUT

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 2/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Black
Gauge: 2/0
Conductors: 1
Material: Copper
Length: Cut to Length
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)