Sign In or Register to view pricing and more.
Documents & Guides
(2) 18 AWG, Thermostat Wire, CL2, 300V Rated, Solid Copper, White Polypropylene Jacket, 500' Spool.
Overview
(2) 18 AWG, Thermostat Wire, CL2, 300V Rated, Solid Copper, White Polypropylene Jacket, 500' Spool.
PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.
Also known as: TSTAT182CL2WHT500RL, Bell Wire, Doorbell Wire, Garage Door Opener Wire
Specifications
Gauge: | 18 |
Length: | 500 ft |
Volts AC: | 300 |
Conductors: | 2 |
Material: | Copper |
Color: | White |
Jacket: | PP (Polypropylene) |
Gauge: | 18 |
Volts AC: | 300 |
Material: | Copper |
Jacket: | PP (Polypropylene) |
Length: | 500 ft |
Conductors: | 2 |
Color: | White |
Customer Reviews
No reviews for this product
(0)