ALW XHHW250STRRED5000RL WIRE

Item #: 1060047
Cat #: XHHW250STRRED5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALW XHHW250STRRED5000RL WIRE XHHW-250-RED-STR-AL-5000R

Overview

ALW XHHW250STRRED5000RL WIRE XHHW-250-RED-STR-AL-5000R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW250STRRED5000RL

Specifications

Gauge: 250
Color: Red
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 250
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Red
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)