3/0 AWG XHHW Stranded Aluminum, Green, 5000'

Item #: 1061264
Cat #: XHHW3/0STRGRN5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, Green, 5000 Foot Reel

Overview

Building Wire, Type XHHW, 3/0 AWG, Aluminum, Stranded, Green, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3/0STRGRN5000RL

Specifications

Gauge: 3/0
Color: Green
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 3/0
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Green
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)