ALW XHHW3STRGRN1000RL ALUM #3

Item #: 660735
Cat #: XHHW3STRGRN1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ALW XHHW3STRGRN1000RL ALUM #3 STRANDED GREEN XHHW

Overview

ALW XHHW3STRGRN1000RL ALUM #3 STRANDED GREEN XHHW
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3STRGRN1000RL

Specifications

Color: Green
Length: 1000 ft
Gauge: 3
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Gauge: 3
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)