350 MCM XHHW Stranded Aluminum, Red, 2000'

Item #: 571138
Cat #: XHHW350STRRED2000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 350 MCM, Aluminum, Stranded, Red, 2000 Foot Reel

Overview

Building Wire, Type XHHW, 350 MCM, Aluminum, Stranded, Red, 2000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW350STRRED2000RL

Specifications

Color: Red
Volts AC: 600
Conductors: 1
Length: 2000 ft
Gauge: 350
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Red
Conductors: 1
Gauge: 350
Jacket: XLPE
Package Type: Reel
Volts AC: 600
Length: 2000 ft
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)