4 AWG XHHW-2 Stranded Aluminum Black 5000'

Item #: 154937
Cat #: XHHW4STRBLK5000RL
UPC: 980120541532
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 5000 Foot Reel

Overview

4 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 5000 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 980120541532, XHHW4STRBLK5000RL

Specifications

Gauge: 4
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 4
Length: 5000 ft
Conductors: 1
Stranding: Stranded
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Reel

Customer Reviews

No reviews for this product
(0)