400 MCM XHHW Stranded Aluminum, Yellow, 2000'
Item #:
553292
Cat #:
XHHW400STRYEL2000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 400 MCM, Aluminum, Stranded, Yellow, 2000 Foot Reel
Overview
Building Wire, Type XHHW, 400 MCM, Aluminum, Stranded, Yellow, 2000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW400STRYEL2000RL
Specifications
Gauge: | 400 |
Volts AC: | 600 |
Conductors: | 1 |
Length: | 2000 ft |
Material: | Aluminum |
Jacket: | XLPE |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 400 |
Conductors: | 1 |
Material: | Aluminum |
Color: | Yellow |
Package Type: | Reel |
Volts AC: | 600 |
Length: | 2000 ft |
Jacket: | XLPE |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)