500 XHHW Stranded Aluminum, Yellow, 5000'

Item #: 1061217
Cat #: XHHW500STRYEL5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
500 XHHW Stranded Aluminum, Yellow, 5000 Foot Reel

Overview

500 XHHW Stranded Aluminum, Yellow, 5000 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW500STRYEL5000RL

Specifications

Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Color: Yellow
Gauge: 500
Stranding: Stranded
Package Type: Reel
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Gauge: 500
Package Type: Reel
Volts AC: 600
Material: Aluminum
Color: Yellow
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)