600 MCM XHHW Stranded Aluminum, Blue, 500'

Item #: 769322
Cat #: XHHW600STRBLU500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
600 XHHW Stranded Aluminum, Blue, 500' Reel

Overview

600 XHHW Stranded Aluminum, Blue, 500' Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW600STRBLU500RL

Specifications

Gauge: 600
Color: Blue
Length: 500 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 600
Length: 500 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Blue
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)