600 MCM XHHW Stranded Aluminum, Brown, 5000'

Item #: 1061222
Cat #: XHHW600STRBRN5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Brown, 5000 Foot Reel

Overview

Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Brown, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW600STRBRN5000RL

Specifications

Color: Brown
Gauge: 600
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Gauge: 600
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)