750 MCM XHHW Stranded Aluminum, Gray, 5000'
Item #:
1061233
Cat #:
XHHW750STRGRY5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Gray, 5000 Foot Reel
Overview
Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Gray, 5000 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW750STRGRY5000RL
Specifications
Gauge: | 750 |
Color: | Gray |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 750 |
Length: | 5000 ft |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Color: | Gray |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)