750 MCM XHHW Stranded Aluminum, Orange, 5000'

Item #: 1061229
Cat #: XHHW750STRORN5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Orange, 5000 Foot Reel

Overview

Building Wire, Type XHHW, 750 MCM, Aluminum, Stranded, Orange, 5000 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW750STRORN5000RL

Specifications

Gauge: 750
Color: Orange
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 750
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Orange
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)