900 MCM XHHW Stranded Aluminum, Black

Item #: 355415
Cat #: XHHW900STRBLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
900 MCM XHHW Stranded Aluminum, Black

Overview

900 MCM XHHW Stranded Aluminum, Black
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW900STRBLK-CUT

Specifications

Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Gauge: 900
Stranding: Stranded
Color: Black
Volts AC: 600
Material: Aluminum
Gauge: 900
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)