1/0 AWG XHHW-2 Stranded Aluminum Black 1000'
Item #:
62946
Cat #:
XHHW1/0STRBLK1000RL
UPC:
980120542263
Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 Foot Reel
Overview
1/0 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black, 1000 Foot Reel
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: 980120542263, XHHW1/0STRBLK1000RL
Specifications
Length: | 1000 ft |
Color: | Black |
Gauge: | 1/0 |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Gauge: | 1/0 |
Conductors: | 1 |
Stranding: | Stranded |
Color: | Black |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)