2 XHHW Stranded Aluminum, Black, 500'

Item #: 62903
Cat #: XHHW2STRBLK500RL
UPC: 980120541808
Sign In or Register to view pricing and more.
Documents & Guides
2 XHHW Stranded Aluminum, Black, 500 Foot Reel

Overview

2 XHHW Stranded Aluminum, Black, 500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980120541808, XHHW2STRBLK500RL

Specifications

Length: 500 ft
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 2
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Black
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)