Sign In or Register to view pricing and more.
Documents & Guides
700 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft Reel.
Overview
700 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black, 500 ft Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW600STRBLK500RL
Specifications
Gauge: | 600 |
Length: | 500 ft |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 600 |
Color: | Black |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 500 ft |
Volts AC: | 600 |
Material: | Aluminum |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)