COP XHHW12SOLRED500RL

Item #: 552752
Cat #: XHHW12SOLRED500RL
UPC: 980100236212
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW12SOLRED500RL XHHW-12-RED-SOL-CU-500S/R

Overview

COP XHHW12SOLRED500RL XHHW-12-RED-SOL-CU-500S/R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100236212, XHHW12SOLRED500RL

Specifications

Color: Red
Gauge: 12
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Solid
Package Type: Reel
Color: Red
Material: Copper
Conductors: 1
Stranding: Solid
Gauge: 12
Volts AC: 600
Jacket: XLPE
Package Type: Reel

Customer Reviews

No reviews for this product
(0)