COP XHHW14SOLRED500CN

Item #: 665334
Cat #: XHHW14SOLRED500CN
UPC: 980100635206
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW14SOLRED500CN XHHW-14-RED-SOL-CU-1CN

Overview

COP XHHW14SOLRED500CN XHHW-14-RED-SOL-CU-1CN
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100635206, XHHW14SOLRED500CN

Specifications

Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Jacket: XLPE
Stranding: Solid
Color: Red
Material: Copper
Conductors: 1
Jacket: XLPE
Length: 500 ft
Volts AC: 600
Gauge: 14
Stranding: Solid

Customer Reviews

No reviews for this product
(0)