10 AWG XHHW-2 Stranded Copper Black 500'
Item #:
67546
Cat #:
XHHW10STR7BLK500RL
UPC:
048243240012
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 500 ft. Reel.
Overview
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Black, 500 ft. Reel.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243240012, XHHW10STR7BLK500RL
Specifications
Gauge: | 10 |
Length: | 500 ft |
Volts AC: | 1000, 600 |
Material: | Copper |
Color: | Black |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 10 |
Volts AC: | 1000, 600 |
Color: | Black |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)