10 AWG XHHW-2 Stranded Copper Green 2500'

Item #: 257005
Cat #: XHHW10STR7GRN2500RL
UPC: 048243251971
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 2500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 2500 ft. Reel.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243251971, XHHW10STR7GRN2500RL

Specifications

Gauge: 10
Color: Green
Volts AC: 1000, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10
Volts AC: 1000, 600
Material: Copper
Jacket: XLPE
Package Type: Reel
Color: Green
Length: 2500 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)