12 AWG XHHW Stranded Copper, Black, 2500', Limited Quantities Available
Item #:
154147
Cat #:
XHHW12STR7BLK2500RL
UPC:
980100239039
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG XHHW-2 Stranded Copper, Black, 2500 Foot Reel, 600 Volts
Overview
12 AWG XHHW-2 Stranded Copper, Black, 2500 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100239039, XHHW12STR7BLK2500RL
Specifications
Length: | 2500 ft |
Gauge: | 12 |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Gauge: | 12 |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)