12 AWG XHHW Stranded Copper, Black, 500' Carton

Item #: 603032
Cat #: XHHW12STR7BLK500CN
UPC: 980100639006
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, XHHW-2, Stranded Copper, 600V, Black, 500 Foot Carton

Overview

12 AWG, XHHW-2, Stranded Copper, 600V, Black, 500 Foot Carton
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100639006, XHHW12STR7BLK500CN

Specifications

Length: 500 ft
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 12
Color: Black
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)