COP XHHW14STR7BRN1000RL

Item #: 708169
Cat #: XHHW14STR7BRN1000RL
UPC: 980100638535
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW14STR7BRN1000RL XHHW-14-BRN-7STR-CU-1S/R

Overview

COP XHHW14STR7BRN1000RL XHHW-14-BRN-7STR-CU-1S/R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100638535, XHHW14STR7BRN1000RL

Specifications

Color: Brown
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Brown
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)