14 XHHW-2 Stranded Copper Yellow 500'

Item #: 67597
Cat #: XHHW14STR7YEL500RL
UPC: 048243251391
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600/1000V, Yellow, 500 ft. Reel.

Overview

14 AWG, XHHW-2, Stranded Copper, 600/1000V, Yellow, 500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243251391, XHHW14STR7YEL500RL

Specifications

Length: 500 ft
Volts AC: 1000, 600
Material: Copper
Conductors: 1
Gauge: 14
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 14
Stranding: Stranded
Volts AC: 1000, 600
Conductors: 1
Jacket: XLPE
Package Type: Reel

Customer Reviews

No reviews for this product
(0)