2/0 AWG XHHW Stranded Copper, Green, 5000'

Item #: 722560
Cat #: XHHW2/0STRGRY5000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG XHHW Stranded Copper, Green, 5000 Foot Reel

Overview

2/0 AWG XHHW Stranded Copper, Green, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW2/0STRGRY5000RL

Specifications

Color: Green
Material: Copper
Length: 5000 ft
Gauge: 2/0
Volts AC: 600
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Green
Length: 5000 ft
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 2/0
Conductors: 1
Package Type: Reel

Customer Reviews

No reviews for this product
(0)