250 MCM XHHW Stranded Copper, Orange, 2500'

Item #: 775167
Cat #: XHHW250STRORN2500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
250 MCM, XHHW-2, Stranded Copper, 600V, Orange, 2500 foot reel.

Overview

250 MCM, XHHW-2, Stranded Copper, 600V, Orange, 2500 foot reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW250STRORN2500RL

Specifications

Gauge: 250
Length: 2500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 250
Color: Orange
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)