3/0 AWG XHHW Stranded Copper Black 5000'
Item #:
202560
Cat #:
XHHW3/0STRBLK5000RL
UPC:
048243253265
Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel
Overview
3/0 AWG, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243253265, XHHW3/0STRBLK5000RL
Specifications
Gauge: | 3/0 |
Material: | Copper |
Color: | Black |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 3/0 |
Color: | Black |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Material: | Copper |
Length: | 5000 ft |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)