3 AWG XHHW Stranded Copper, Green, Cut to Length

Item #: 1310080
Cat #: XHHW3STRGRN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 AWG XHHW Stranded Copper, Green, Cut to Length

Overview

3 AWG XHHW Stranded Copper, Green, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3STRGRN-CUT

Specifications

Color: Green
Material: Copper
Length: Cut to Length
Gauge: 3
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Length: Cut to Length
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 3
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)