4/0 AWG XHHW Stranded Copper, Red, 1000'

Item #: 472154
Cat #: XHHW4/0STRRED1000RL
UPC: 980100245061
Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG XHHW Stranded Copper, Red, 1000 Foot Reel

Overview

4/0 AWG XHHW Stranded Copper, Red, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100245061, XHHW4/0STRRED1000RL

Specifications

Color: Red
Length: 1000 ft
Material: Copper
Gauge: 4/0
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Red
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Gauge: 4/0
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)