4 AWG XHHW Stranded Copper, Green, 5000'

Item #: 521958
Cat #: XHHW4STRGRN5000RL
UPC: 048243241637
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG XHHW-2 Stranded Copper, 600/1000V, Green, 5000 Foot Reel

Overview

4 AWG XHHW-2 Stranded Copper, 600/1000V, Green, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243241637, XHHW4STRGRN5000RL

Specifications

Color: Green
Gauge: 4
Volts AC: 1000, 600
Material: Copper
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Volts AC: 1000, 600
Length: 5000 ft
Jacket: XLPE
Package Type: Reel
Gauge: 4
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)