4 AWG XHHW Stranded Copper, Gray, 5000'

Item #: 661323
Cat #: XHHW4STRGRY5000RL
UPC: 980100239787
Sign In or Register to view pricing and more.
Documents & Guides
4 AWG XHHW-2 Stranded Copper, Gray, 5000 Foot Reel

Overview

4 AWG XHHW-2 Stranded Copper, Gray, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100239787, XHHW4STRGRY5000RL

Specifications

Gauge: 4
Material: Copper
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 4
Color: Gray
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)