400 MCM XHHW Stranded Copper, Orange, 1000'

Item #: 847353
Cat #: XHHW400STRORN1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM XHHW Stranded Copper, 600V, Orange, 1000 Foot Reel

Overview

400 MCM XHHW Stranded Copper, 600V, Orange, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW400STRORN1000RL

Specifications

Gauge: 400
Length: 1000 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 400
Color: Orange
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)