500 MCM XHHW Stranded Copper, Yellow, 1000'
Item #:
736855
Cat #:
XHHW500STRYEL1000RL
UPC:
980100246211
Sign In or Register to view pricing and more.
Documents & Guides
500 MCM XHHW-2 Stranded Copper, Yellow, 1000 Foot Reel
Overview
500 MCM XHHW-2 Stranded Copper, Yellow, 1000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100246211, XHHW500STRYEL1000RL
Specifications
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Color: | Yellow |
Gauge: | 500 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Volts AC: | 600 |
Jacket: | XLPE |
Gauge: | 500 |
Package Type: | Reel |
Material: | Copper |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)