6 AWG XHHW Stranded Copper, Red, 5000'
Item #:
505644
Cat #:
XHHW6STRRED5000RL
UPC:
980100241087
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, XHHW-2, Stranded Copper, 600V, Red, 5000 Foot Reel
Overview
6 AWG, XHHW-2, Stranded Copper, 600V, Red, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241087, XHHW6STRRED5000RL
Specifications
Color: | Red |
Material: | Copper |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Red |
Length: | 5000 ft |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 6 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)