8 XHHW Stranded Copper Black 5000'

Item #: 202373
Cat #: XHHW8STRBLK5000RL
UPC: 980100240530
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel

Overview

8 AWG, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 980100240530, XHHW8STRBLK5000RL

Specifications

Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Black
Volts AC: 600
Gauge: 8
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)