8 AWG XHHW Stranded Copper, Black, 500' Reel

Item #: 67367
Cat #: XHHW8STRBLK500RL
UPC: 048243995714
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG XHHW-2 Stranded Copper, 600/1000V, Black, 500 Foot Reel

Overview

8 AWG XHHW-2 Stranded Copper, 600/1000V, Black, 500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 048243995714, XHHW8STRBLK500RL

Specifications

Length: 500 ft
Volts AC: 1000, 600
Material: Copper
Color: Black
Conductors: 1
Gauge: 8
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: XLPE
Package Type: Reel
Volts AC: 1000, 600
Color: Black
Gauge: 8
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)