8 XHHW Stranded Copper Green 1000'

Item #: 317478
Cat #: XHHW8STRGRN1000RL
UPC: 048243240760
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, Length: 1000 ft Reel.

Overview

8 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, Length: 1000 ft Reel.
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 048243240760, XHHW8STRGRN1000RL

Specifications

Color: Green
Volts AC: 1000, 600
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 8
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 1000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Volts AC: 1000, 600
Material: Copper
Gauge: 8
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)