Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XLPUSE10STRBLK2500RL XLP-USE-10-STR-BLK-2500R
Overview
COP XLPUSE10STRBLK2500RL XLP-USE-10-STR-BLK-2500R
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XLPUSE10STRBLK2500RL
Specifications
Length: | 2500 ft |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Volts AC: | 600 |
Gauge: | 8 |
Package Type: | Reel |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)