Sign In or Register to view pricing and more.
Documents & Guides
TYPE Data Signal & Control SERIES UNITRONIC® 190 / 190 CY / 190 CY (TP) AWG/GAUGE 22 NUMBER OF CONDUCTORS 8 CONDUCTOR MATERIAL Tinned copper CONDUCTOR STRANDING Stranded SHIELDING Tape & Braid JACKET COLOR Gray JACKET MATERIAL PVC NOMINAL OD (IN) 0.27 NOMINAL OD (MM) 6.9 VOLTAGE 300V TEMPERATURE -40°F to +221°F -40°C to +105°C FLEXIBILITY Flexible STANDARDS/APPROVALS UL Approved CSA Approved CE Approved
Overview
TYPE Data Signal & Control SERIES UNITRONIC® 190 / 190 CY / 190 CY (TP) AWG/GAUGE 22 NUMBER OF CONDUCTORS 8 CONDUCTOR MATERIAL Tinned copper CONDUCTOR STRANDING Stranded SHIELDING Tape & Braid JACKET COLOR Gray JACKET MATERIAL PVC NOMINAL OD (IN) 0.27 NOMINAL OD (MM) 6.9 VOLTAGE 300V TEMPERATURE -40°F to +221°F -40°C to +105°C FLEXIBILITY Flexible STANDARDS/APPROVALS UL Approved CSA Approved CE Approved
LAPP UNITRONIC® 190 CY is a multi-conductor cable for communication, signal, and control applications. It is designed for general purpose installations of electrical machinery. It has an overall foil tape & tinned copper braid for RFI & EMI protection. It is ideal for RS-232; data buses; process control instrumentation; low-voltage signaling and interconnect. LAPP part number 602208S.
Also known as: 602208S
Specifications
Color: | Gray |
Conductors: | 8 |
Gauge: | 22 |
Color: | Gray |
Gauge: | 22 |
Conductors: | 8 |
Customer Reviews
No reviews for this product
(0)