Power & Control Cable, Type Z, 2 AWG, 1 Conductor, Copper, 600V

Item #: 1236770
Cat #: 116-75-1521
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power & Control Cable, Type Z, 2 AWG, 1 Conductor, Copper, 600V

Overview

Power & Control Cable, Type Z, 2 AWG, 1 Conductor, Copper, 600V
Also known as: 116-75-1521

Specifications

Material: Copper
Gauge: 2
Volts AC: 600
Conductors: 1
Material: Copper
Volts AC: 600
Gauge: 2
Conductors: 1

Customer Reviews

No reviews for this product
(0)