Power & Control Cable, 2/0 AWG, Copper, Type Z & ZW, 600V
Item #:
1238185
Cat #:
116-75-1551
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Okozel Type Z and ZW, 600 Volt Power & Control Cable, 2/0 AWG, 1 Conductor, Copper, 150 Degree Celsius Rating Dry, 75 Degree Celsius Rating Wet
Overview
Okozel Type Z and ZW, 600 Volt Power & Control Cable, 2/0 AWG, 1 Conductor, Copper, 150 Degree Celsius Rating Dry, 75 Degree Celsius Rating Wet
Also known as: 116-75-1551
Specifications
Material: | Copper |
Color: | Black |
Gauge: | 2/0 |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Copper |
Gauge: | 2/0 |
Conductors: | 1 |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)