300 Volt Multi-Conductor Instrumentation Cable
45 Found
Houston Wire
HWC HW10101801
Item #: 110318
CAT #: HW10101801
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Electronic Wire, 18 /2, CMR/CL3R/FPLR/CMX, Shielded, Gray, 1000'
Item #: 9211
CAT #: D11802
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMND12203 SUB FOR BLD8771
Item #: 16810
CAT #: D12203
UPC:
Sign In or Register to view pricing and more.
Omni Cable
(3) 18 AWG Multi-Conductor 300V
Item #: 111082
CAT #: D11803
UPC:
Sign In or Register to view pricing and more.
General Cable
Industrial Data Cable, 20 AWG, Shielded, 2 Conductor, 300V, Blue
Item #: 253504
CAT #: 388230
UPC:
Sign In or Register to view pricing and more.
Omni Cable
3 PR FS #22 PVC PVC
Item #: 511946
CAT #: BEL8767
UPC:
Sign In or Register to view pricing and more.
Houston Wire
HOUSTON HW10101601 16AWG TWISTED SHIELDED PAIR PL
Item #: 16746
CAT #: HW10101601
UPC:
Sign In or Register to view pricing and more.
Omni Cable
22/25C TC PVC/PVC
Item #: 888459
CAT #: BEL8459
UPC:
Sign In or Register to view pricing and more.
Omni Cable
22/15C TC PVC/PVC
Item #: 161557
CAT #: BEL8458
UPC:
Sign In or Register to view pricing and more.
Dekoron Wire & Cable
16/1PR, 300 Volt, PVC, Single Pair, Overall Shield, Unarmored
Item #: 400710
CAT #: 1852-6860R
UPC: 789068930077
Sign In or Register to view pricing and more.
Belden
Instrumentation Cable, 18 AWG Twisted Triad (7x26) Copper, 1000'
Item #: 285341
CAT #: 1036A-010-1000
UPC:
Sign In or Register to view pricing and more.
Omni Cable
18/2C STR TC N/S PVC
Item #: 322636
CAT #: D91802
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable
16/2 STR OAS PVC BLACK
Item #: 558963
CAT #: 16-01PRPLTC-OS
UPC:
Sign In or Register to view pricing and more.
Omni Cable
PLTC PVC CABLE 20AWG 2 CON 300V SHIELDED UL/CSA
Item #: 1139686
CAT #: A3132002
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMNG122202
Item #: 190247
CAT #: G122202
UPC:
Sign In or Register to view pricing and more.
Omni Cable
16/1P TC PE/PVC SHLD
Item #: 323245
CAT #: BEL8719
UPC:
Sign In or Register to view pricing and more.
Houston Wire
HWC HW10101801
HWC HW10101801
Item #: 110318
CAT #: HW10101801
UPC:
Sign In or Register to view pricing and more.
Omni Cable
Electronic Wire, 18 /2, CMR/CL3R/FPLR/CMX, Shielded, Gray, 1000'
Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R/FPLR/CMX, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.222", Color: Gray, Reel Length: 1000 ft.
Item #: 9211
CAT #: D11802
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMND12203 SUB FOR BLD8771
OMND12203 SUB FOR BLD8771
Item #: 16810
CAT #: D12203
UPC:
Sign In or Register to view pricing and more.
Omni Cable
(3) 18 AWG Multi-Conductor 300V
(3) 18 AWG, Instrumentation Cable, 300V, Overall Aluminum Shield, Conductor: Stranded Tinned Copper, Jacket: PVC, Color: Gray.
Item #: 111082
CAT #: D11803
UPC:
Sign In or Register to view pricing and more.
General Cable
Industrial Data Cable, 20 AWG, Shielded, 2 Conductor, 300V, Blue
Industrial Data Cable, 20 AWG, Shielded, 2 Conductor, 300V, Blue
Item #: 253504
CAT #: 388230
UPC:
Sign In or Register to view pricing and more.
Omni Cable
3 PR FS #22 PVC PVC
3 PR FS #22 PVC PVC
Item #: 511946
CAT #: BEL8767
UPC:
Sign In or Register to view pricing and more.
Houston Wire
HOUSTON HW10101601 16AWG TWISTED SHIELDED PAIR PL
HOUSTON HW10101601 16AWG TWISTED SHIELDED PAIR PLTC DIR. BURY 7 STRND 100% FOIL SHLD & CU.DRAIN 90 DEGREE 600V
Item #: 16746
CAT #: HW10101601
UPC:
Sign In or Register to view pricing and more.
Omni Cable
22/25C TC PVC/PVC
22/25C TC PVC/PVC CLASSICS
Item #: 888459
CAT #: BEL8459
UPC:
Sign In or Register to view pricing and more.
Omni Cable
22/15C TC PVC/PVC
OMC BEL8458 22/15C TC PVC/PVC
Item #: 161557
CAT #: BEL8458
UPC:
Sign In or Register to view pricing and more.
Dekoron Wire & Cable
16/1PR, 300 Volt, PVC, Single Pair, Overall Shield, Unarmored
16 AWG, 1 Pair, 300 Volt, PVC, Single Pair, Overall Shield, Unarmored, Type PLTC/ITC
Item #: 400710
CAT #: 1852-6860R
UPC: 789068930077
Sign In or Register to view pricing and more.
Belden
Instrumentation Cable, 18 AWG Twisted Triad (7x26) Copper, 1000'
Instrumentation Cable, 18 AWG Twisted Triad (7x26) Copper, 1000', Overall Beldfoil Shield (100% Coverage), PVC Insulation, Black PVC Jacket
Item #: 285341
CAT #: 1036A-010-1000
UPC:
Sign In or Register to view pricing and more.
Omni Cable
18/2C STR TC N/S PVC
OMC D91802 18/2C STR TC N/S PVC
Item #: 322636
CAT #: D91802
UPC:
Sign In or Register to view pricing and more.
Priority Wire Cable
16/2 STR OAS PVC BLACK
16/2 STR OAS PVC BLACK
Item #: 558963
CAT #: 16-01PRPLTC-OS
UPC:
Sign In or Register to view pricing and more.
Omni Cable
PLTC PVC CABLE 20AWG 2 CON 300V SHIELDED UL/CSA
PLTC PVC CABLE 20AWG 2 CON 300V SHIELDED UL/CSA
Item #: 1139686
CAT #: A3132002
UPC:
Sign In or Register to view pricing and more.
Omni Cable
OMNG122202
OMNG122202
Item #: 190247
CAT #: G122202
UPC:
Sign In or Register to view pricing and more.
Omni Cable
16/1P TC PE/PVC SHLD
OMC BEL8719 16/1P TC PE/PVC SHLD
Item #: 323245
CAT #: BEL8719
UPC:
Sign In or Register to view pricing and more.