Instrumentation Cable, Overall Shielded, 18 AWG, 1 Twisted Pair

Item #: 289471
Cat #: 1120A-010-10000
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Cable, 600V Tray Cable, Overall Beldfoil Shield, 18 AWG Stranded Bare Copper Conductors, 1 Twisted Pair, PVC/Nylon Insulation, Black PVC Jacket

Overview

Instrumentation Cable, 600V Tray Cable, Overall Beldfoil Shield, 18 AWG Stranded Bare Copper Conductors, 1 Twisted Pair, PVC/Nylon Insulation, Black PVC Jacket
Also known as: 1120A-010-10000

Specifications

Gauge: 18
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 18
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Conductors: 1

Customer Reviews

No reviews for this product
(0)